!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB,560 LM,5 W

COMPACT LED BULB,560 LM,5 W

PHILIPS

COMPACT LED BULB,560 LM,5 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB,560 LM,5 W

COMPACT LED BULB,560 LM,5 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494C79
  • Mfr. Model # 5PL-S/LED/13H/835/IF5/P/2P 20/1
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle120 Degrees
  • Bulb Dia.1 1/4 in
  • Bulb HousingPlastic
  • Colour Rendering Index82
  • Incandescent Wattage Equivalency13 W
  • Rough ServiceNo
  • Overall Length6 1/2 in
  • Voltage120 to 277V AC
  • Rated Life50,000 hr
  • For Enclosed FixturesYes
  • Filament DesignNot Applicable
  • Light ColourWhite
  • Amps50 mA
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Light Distribution180 Degrees
  • Maximum Operating Temperature113 Degrees F
  • Bulb Base Type 2-Pin (GX23)
  • Lumen Selectable No
  • Bulb Designation 5PL-S/LED/13H/835/IF5/P/2P 20/1
  • Bulb Finish Frosted
  • Bulb Shape Tube
  • Colour Temperature 3,500K
  • Lumens 560 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Watts 5 W
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Bulb Manufacturers Warranty Length 5 yr
  • Dimming Method No Dimming
  • Standards RoHS Compliant, UL Listed
  • Dimming Type No Dimming

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list