!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMMUNICATIONS TOOL KIT, 60 TOTAL PIECES, CUTTING TOOLS/ELECTRICAL AND TELECOM TOOLS, TOOL CASE

COMMUNICATIONS TOOL KIT, 60 TOTAL PIECES, CUTTING TOOLS/ELECTRICAL AND TELECOM TOOLS, TOOL CASE

IDEAL

COMMUNICATIONS TOOL KIT, 60 TOTAL PIECES, CUTTING TOOLS/ELECTRICAL AND TELECOM TOOLS, TOOL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMUNICATIONS TOOL KIT, 60 TOTAL PIECES, CUTTING TOOLS/ELECTRICAL AND TELECOM TOOLS, TOOL CASE

COMMUNICATIONS TOOL KIT, 60 TOTAL PIECES, CUTTING TOOLS/ELECTRICAL AND TELECOM TOOLS, TOOL CASE

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $446.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36HU84
  • Mfr. Model # 33-639
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • ItemCommunications Tool Kit
  • Measurement TypeSAE
  • Cutting Tools IncludedCable Cutter
  • Miscellaneous Tools Included(6) Adapters, (51) Connectors
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedNot Insulated
  • Number of Cutting Tools1
  • Number of Miscellaneous Tools57
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Tool Case
  • Number of Pieces 60
  • Electrical and Telecom Tools Included Cable Stripper, Coax Compression Tool
  • Abrasives and Finishing Tools Included Abrasives and Finishing Tools Not Included
  • Includes (5) RG59 Plenum InSITE(TM), (10) RG59 InSiTE BNC Compression Connectors, (10) RG6 Quad F Compression Connectors, (10) RG6/6Q RTQ(TM) Compression Connectors
  • Non-Sparking Not Non-Sparking
  • Number of Electrical and Telecom Tools 2
  • Tool Families Included Cutting Tools, Electrical and Telecom Tools
  • Tool Storage Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list