!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMMERCIAL GRADE HIGH VOLUME PUMP

COMMERCIAL GRADE HIGH VOLUME PUMP

HARTELL

COMMERCIAL GRADE HIGH VOLUME PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
COMMERCIAL GRADE HIGH VOLUME PUMP

COMMERCIAL GRADE HIGH VOLUME PUMP

HARTELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $867.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ILTA5X115
  • Mfr. Model # A5X-115
  • UNSPSC # 40151514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • ItemCondensate Removal Pump
  • Horsepower1/2 hp
  • Intake Connection StyleBarbed
  • Maximum Flow Rate @ 1 Feet of Head9.6 gpm
  • Maximum Flow Rate @ 15 Feet of Head8.5 gpm
  • Maximum Media Temperature212 Degrees F
  • Plenum RatedYes
  • SeriesA5
  • Maximum Flow Rate @ 5 Feet of Head9.3 gpm
  • Maximum Flow Rate @ 40 Feet of Head6.1 gpm
  • Body Gasket MaterialStainless Steel
  • Compatible Intake Pipe Size3/4 in
  • Electrical Connection TypeWire Leads
  • For Use With Potable SystemsNo
  • Maximum Ambient Temperature212 Degrees F
  • Overall Height10.5 in
  • Overall Width6 in
  • StandardsUL 2043 Plenum Rated
  • Discharge Connection Style Barbed
  • Includes Thermal Overload Protector
  • Maximum Feet of Head 60 ft
  • Maximum Flow Rate @ 10 Feet of Head 8.9 gpm
  • Maximum Flow Rate @ 20 Feet of Head 8.1 gpm
  • Nameplate Voltage 115V AC
  • Pump Type Plenum Rated, Standard
  • Tank Capacity 1 gal
  • Maximum Flow Rate @ 30 Feet of Head 7.2 gpm
  • Amps 6 A
  • Compatible Discharge Pipe Size 1/2 in
  • Cord Length 13 ft
  • Float Material Polypropylene
  • Manufacturer Warranty Length 1 yr
  • Maximum Operating Pressure 26 psi
  • Overall Length 12 in
  • Pump Activation Type Float Switch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list