GFCI RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES
GFCI RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This GFCI receptacle has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, weather resistant, includes mounting hardware.
Technical Specs
Item GFCI Receptacle
Cover Type No Cover
GFCI Yes
Housing Colour Red
Mount Type Flush
NEMA Receptacle Configuration 5-20R
Number of Poles 2
Phase Single
Receptacle Type Duplex
Standards NEC
Wire Connection Type Screw Terminals
AFCI No
Reset Type Automatic
Flange Type Non-Flanged
Contact Material Brass
Face Plate Width 1.8 in
Includes Mounting Hardware
Market Commercial
Self Testing Yes
Connection Orientation Straight
Current Rating 20 A
Grounding Grounded
Housing Material Nylon
NEMA Enclosure Rating 1
Number of Gangs 1
Number of Wires 3
Polarized Yes
Resistance Properties Tamper Resistant, Weather Resistant
Voltage Rating 125V AC
Wiring Method Back, Side
Horsepower Rating 1 hp
Surge Protection No
Shrouded No
Face Plate Height 2.8 in
Grade Hospital Grade
Includes Mounting Hardware Yes
Mount Hole Center-to-Center Height 3.3 in