!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

MILWAUKEE

COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMT550T
  • Mfr. Model # MT550T
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.195 lbs

Technical Specs

  • ItemPliers
  • Includes Voltage Detection ModuleVoltage Detection Module Not Included
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 1/4 in
  • Additional Tool FunctionsFish Tape Puller, Thread Cleaner
  • ESD-SafeNot ESD Safe
  • High LeverageHigh Leverage
  • FeaturesFish Tape Puller, Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close, Thread Cleaner on Opening Holds and Cleans 5/8 in (16 mm) Pole Line and Hardware Bolts or Threaded Rod
  • For Wire/Cable TypeACSR, Hard Wire, Soft Wire
  • Grip StyleDeluxe Cushion
  • Jaw Opening TypeManual
  • Maximum Wire Cutting Diameter0.8 in
  • Plier MaterialSteel
  • Weight1.02 oz
  • Insulated Not Insulated
  • Tether Ready Tether Ready
  • Overall Length 9 in
  • Jaw Length 1 7/8 in
  • Jaw Thickness 5/8 in
  • Non-Sparking Non-Sparking
  • Voltage Rating Not Rated
  • Cutter Length 3/4 in
  • Finish Coated
  • Grip Material Thermoplastic Vulcanizates, Polypropylene
  • Handle Colour Multicolour
  • Maximum Jaw Opening 1 3/8 in
  • Nose Shape New England
  • Steel Type Press-Forged Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list