!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBUSTION AIR INLET VENT KIT, COMPATIBLE WITH UNIT HEATERS, 5 IN VENT DIA, SURFACE, STEEL

COMBUSTION AIR INLET VENT KIT, COMPATIBLE WITH UNIT HEATERS, 5 IN VENT DIA, SURFACE, STEEL

DAYTON

COMBUSTION AIR INLET VENT KIT, COMPATIBLE WITH UNIT HEATERS, 5 IN VENT DIA, SURFACE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBUSTION AIR INLET VENT KIT, COMPATIBLE WITH UNIT HEATERS, 5 IN VENT DIA, SURFACE, STEEL

COMBUSTION AIR INLET VENT KIT, COMPATIBLE WITH UNIT HEATERS, 5 IN VENT DIA, SURFACE, STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $722.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32V264
  • Mfr. Model # 32V264
  • UNSPSC # 40101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This combustion air inlet vent kit includes five inch vent box assembly, 5 inch vent cap, 8 inch inlet air collar, sealant, and is made of steel. This combustion air inlet vent kit is compatible with 32V246, 32V247, 32V248, 32V249, 32V250, 32V251, 32V255, 32V256, 32V257, 32V258, 32V259, 32V260.

Technical Specs

  • ItemCombustion Air Inlet Vent Kit
  • Compatible Mfr. Model Number32V246, 32V247, 32V248, 32V249, 32V250, 32V251, 32V255, 32V256, 32V257, 32V258, 32V259, 32V260
  • Opening Depth5 in
  • Vent DirectionHorizontal
  • Vent Size5 in
  • MaterialSteel
  • Includes5 in Vent Box Assembly, 5 in Vent Cap, 8 in Inlet Air Collar, Sealant
  • Accessory TypeCombustion Air Inlet Vent Kit
  • Compatible with Product Type Unit Heaters
  • Opening Width 5 in
  • Mounting Type Surface
  • Vent Diameter 5 in
  • Vent Type Intake/Vent Concentric Y
  • Outer Diameter 5 in
  • Standards ETL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list