!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCH SET, ALUMINUM BRONZE, NATURAL, 7 TOOLS, 8 MM TO 22 MM HEAD SIZES

COMBINATION WRENCH SET, ALUMINUM BRONZE, NATURAL, 7 TOOLS, 8 MM TO 22 MM HEAD SIZES

AMPCO

COMBINATION WRENCH SET, ALUMINUM BRONZE, NATURAL, 7 TOOLS, 8 MM TO 22 MM HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCH SET, ALUMINUM BRONZE, NATURAL, 7 TOOLS, 8 MM TO 22 MM HEAD SIZES

COMBINATION WRENCH SET, ALUMINUM BRONZE, NATURAL, 7 TOOLS, 8 MM TO 22 MM HEAD SIZES

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,105.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOM41M
  • Mfr. Model # M-41M
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

7-piece metric combination wrench. Metric sizes 8 mm - 14 mm.

Technical Specs

  • ItemCombination Wrench Set
  • Container TypeTool Roll
  • Head TypeOffset
  • NonsparkingNon-Sparking
  • InsulatedNot Insulated
  • Number of Tools7
  • Range of Head Sizes8 to 22 mm
  • Tether StyleTether Capable
  • Number of Points12
  • Anti-Slip DesignNo Anti-Slip Design
  • Corrosion ResistantCorrosion-Resistant
  • Head Size8 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 22 mm
  • Non-MagneticNon-Magnetic
  • StandardsASTM A342, ASTM F2503, FM Approved, NFPA
  • Wrench Product GroupingWrench Sets
  • Box End Type 12-Point Box End
  • Head Offset Angle 15 Degrees
  • Measurement Type Metric
  • Material Aluminum Bronze
  • Reversing Not Reversing
  • Opening Angle (Deg.) 15 Degrees
  • Ratcheting Not Ratcheting
  • Wrench Length Style Standard
  • Opening Type Rounded
  • Container Colour Blue
  • Handle Type Ergonomic
  • Includes Roll Pouch
  • Range of Lengths 5 5/16 in to 11 5/8 in
  • Weight 2.7 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list