COMBINATION WRENCH, ALLOY STEEL, SATIN, 11 MM HEAD SIZE, 7 IN OVERALL L, OFFSET, HEX
COMBINATION WRENCH, ALLOY STEEL, SATIN, 11 MM HEAD SIZE, 7 IN OVERALL L, OFFSET, HEX
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metric combination wrench, 6 pt, 11 mm.
Technical Specs
- ItemCombination Wrench
- FinishSatin
- Overall Length7 in
- Opening Angle (Deg.)15 Degrees
- Head Thickness5/16 in
- Opening TypeHex
- Number of Points6
- NonsparkingNon-Sparking
- InsulatedNot Insulated
- RatchetingNot Ratcheting
- Anti-Slip DesignAnti-Slip Design
- Wrench Length StyleStandard
- Weight0.1 lb
- Material Alloy Steel
- Head Size 11 mm
- Head Offset Angle 15 Degrees
- Head Type Offset
- Measurement Type Metric
- Box End Type 6-Point Box End
- Tether Style Tether Capable
- Non-Magnetic Not Non-Magnetic
- Reversing Not Reversing
- Handle Colour Silver
- Corrosion Resistant Corrosion-Resistant
- Standards ASME B107.100
- Handle Type One-Piece
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.28
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.61
/ EACH