!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION VISE, STANDARD-DUTY, ENCLOSED, 3 IN JAW FACE W, 3 IN MAX JAW OPENING, SMOOTH, ⅜ IN

COMBINATION VISE, STANDARD-DUTY, ENCLOSED, 3 IN JAW FACE W, 3 IN MAX JAW OPENING, SMOOTH, ⅜ IN

WILTON

COMBINATION VISE, STANDARD-DUTY, ENCLOSED, 3 IN JAW FACE W, 3 IN MAX JAW OPENING, SMOOTH, ⅜ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION VISE, STANDARD-DUTY, ENCLOSED, 3 IN JAW FACE W, 3 IN MAX JAW OPENING, SMOOTH, ⅜ IN

COMBINATION VISE, STANDARD-DUTY, ENCLOSED, 3 IN JAW FACE W, 3 IN MAX JAW OPENING, SMOOTH, ⅜ IN

WILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.12 / EACH

EHC: EHC :
Min Qty 6 = $864.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HAR33153
  • Mfr. Model # 33153
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

This combination vise features steel guide bars keep jaws aligned. In addition, it is made of cast iron. This combination vise is designed for: pipe jaw.

Technical Specs

  • ItemCombination Vise
  • Spindle TypeEnclosed
  • Jaw Opening - Maximum3 in
  • Jaw Face TypeSmooth
  • Includes Pipe JawPipe Jaw Included
  • Includes Rotating HeadRotating Head Not Included
  • Base MaterialIron
  • Base Swivel Angle360 Degrees
  • Base TypeSwivel
  • FeaturesSteel Guide Bars Keep Jaws Aligned
  • Material ProcessCast
  • Quick-ActingQuick-Acting
  • Vise TypeBench Vise
  • Body Tensile Strength 30,000 psi
  • Jaw Face Width 3 in
  • Throat Depth 2 5/8 in
  • Jaw Pad Material Hardened Steel
  • Pipe Diameter - Maximum 3/8 in
  • High-Visibility Not High-Visibility
  • Base Mount Type Clamp-On
  • Base Tensile Strength 30,000 psi
  • Body Material Cast Iron
  • Jaw Material Iron
  • Number of Lock Down Bolts 2
  • Reversible Not Reversible
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list