COMBINATION VISE, STANDARD-DUTY, ENCLOSED, 4 IN JAW FACE W, 3 IN MAX JAW OPENING, SERRATED
COMBINATION VISE, STANDARD-DUTY, ENCLOSED, 4 IN JAW FACE W, 3 IN MAX JAW OPENING, SERRATED
WILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This combination vise has a width of 6 inch, a height of 6⅜ inch, and a length of 12 inch. It features large anvil work surface. In addition, it is made of cast iron. This combination vise is designed for: pipe jaw.
Technical Specs
Item Combination Vise
Spindle Type Enclosed
Jaw Opening - Maximum 3 in
Jaw Face Type Serrated
Includes Pipe Jaw Pipe Jaw Included
High-Visibility Not High-Visibility
Base Swivel Angle 120 Degrees
Base Type Swivel
Features Large Anvil Work Surface
Jaw Material Steel
Mounting Hole Diameter 3/8 in
Number of Mounting Holes 4
Overall Length 12 in
Quick-Acting Not Quick-Acting
Vise Type Bench Vise
Body Tensile Strength 30,000 psi
Jaw Face Width 4 in
Throat Depth 2 1/4 in
Jaw Pad Material Hardened Steel
Includes Rotating Head Rotating Head Not Included
Base Material Iron
Base Tensile Strength 30,000 psi
Body Material Cast Iron
Jaw Attachment Type Replaceable
Material Process Cast
Number of Lock Down Bolts 2
Overall Height 6 3/8 in
Overall Width 6 in
Reversible Not Reversible
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$128.43
/ EACH