This combination vise has a width of 9 5/16 inch, a height of 11 7/16 inch, and a length of 22¼ inch. It features designed for general duty applications, large anvil work surface, rubber pinch point safety guards. In addition, it is made of cast iron. This combination vise is designed for: pipe jaw.
Technical Specs
ItemCombination Vise
Spindle TypeEnclosed
Jaw Opening - Maximum8 in
Jaw Face TypeSerrated
Includes Pipe JawPipe Jaw Included
Includes Rotating HeadRotating Head Not Included
Base MaterialIron
Base Tensile Strength30,000 psi
Body MaterialCast Iron
Jaw Attachment TypeReplaceable
Material ProcessCast
Number of Lock Down Bolts2
Overall Height11 7/16 in
Overall Width9 5/16 in
Quick-ActingNot Quick-Acting
Vise TypeCombination Vise
Body Tensile Strength30,000 psi
Jaw Face Width8 in
Throat Depth4 in
Jaw Pad MaterialHardened Steel
Pipe Diameter - Maximum3 in
High-VisibilityNot High-Visibility
Base Swivel Angle360 Degrees
Base TypeSwivel
FeaturesDesigned for General Duty Applications, Large Anvil Work Surface, Rubber Pinch Point Safety Guards