!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL WALL SWITCH, TOGGLE, DUPLEX, SIDE WIRE, 120/277 VAC, 15 A, IVORY, SILVER, CADMIUM

ELECTRICAL WALL SWITCH, TOGGLE, DUPLEX, SIDE WIRE, 120/277 VAC, 15 A, IVORY, SILVER, CADMIUM

LEVITON

ELECTRICAL WALL SWITCH, TOGGLE, DUPLEX, SIDE WIRE, 120/277 VAC, 15 A, IVORY, SILVER, CADMIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL WALL SWITCH, TOGGLE, DUPLEX, SIDE WIRE, 120/277 VAC, 15 A, IVORY, SILVER, CADMIUM

ELECTRICAL WALL SWITCH, TOGGLE, DUPLEX, SIDE WIRE, 120/277 VAC, 15 A, IVORY, SILVER, CADMIUM

LEVITON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LET5224I
  • Mfr. Model # 5224I
  • UNSPSC # 39122231
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This ivory electrical wall toggle switch is a commercial-grade combination device that fits standard duplex wallplates. It has contacts made of silver cadmium oxide and its receptacles have double-wipe contacts. This piece is rated for 120/277 volts AC and 15 amps. It has wiring on the side with screws that accept up to #10 copper-clad wire.

Technical Specs

  • ItemCombination Switch
  • Device TypeDuplex Outlet
  • Number of Poles1
  • Resistance PropertiesTamper Resistant
  • Voltage Rating120/277V AC
  • GroundingGrounded
  • StandardsANSI C-73, CSA C22.2 No. 111 File 152105, NEMA WD-1 and WD-6, NOM 057, UL Standard UL 20
  • Maximum Wire Size12 AWG
  • Minimum Wire Size14 AWG
  • Current Rating 15 A
  • Housing Colour Ivory
  • Number of Switches 2
  • Switch Type Single Pole
  • Wiring Method Side
  • Housing Material Thermoplastic
  • Maximum Operating Temperature 65 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list