!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PUNCH SET, 4 IN/6 IN OVERALL L, 4 PIECES, NON-SPARKING, PIN PUNCH/SOLID PUNCH, BAG

COMBINATION PUNCH SET, 4 IN/6 IN OVERALL L, 4 PIECES, NON-SPARKING, PIN PUNCH/SOLID PUNCH, BAG

MAYHEW PRO

COMBINATION PUNCH SET, 4 IN/6 IN OVERALL L, 4 PIECES, NON-SPARKING, PIN PUNCH/SOLID PUNCH, BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PUNCH SET, 4 IN/6 IN OVERALL L, 4 PIECES, NON-SPARKING, PIN PUNCH/SOLID PUNCH, BAG

COMBINATION PUNCH SET, 4 IN/6 IN OVERALL L, 4 PIECES, NON-SPARKING, PIN PUNCH/SOLID PUNCH, BAG

MAYHEW PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24D637
  • Mfr. Model # 62277
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemCombination Punch Set
  • Types IncludedDrift Punch, Pin Punch, Solid Punch
  • Includes HandleHandle Not Included
  • Material ApplicationsOil, Steel
  • IncludesPin Punch: 1/4 in, Punch Drift: 3/8 in: Pin Punch 3/8 in x 1 3/4 in x 6 in, Solid Punch: 1/4 in
  • MaterialBrass
  • Container TypeBag
  • Tether ReadyNot Tether Ready
  • FeaturesKnurled Handle, Will Not Damage Harder Steel Materials
  • Includes Striking CapStriking Cap Not Included
  • StandardsASME
  • Set Type Punch Set
  • Number of Pieces 4
  • Includes Handguard Handguard Not Included
  • Overall Length 4 in, 6 in
  • Tip Size 1/4 in, 3/8 in
  • Measurement Type SAE
  • Punch Taper Length 1 1/8 in, 1 3/4 in, 2 in
  • Non-Sparking Non-Sparking
  • Grip Style Knurled
  • Punch Type Pin Punch, Solid Punch
  • Weight 0.182 lb, 0.203 lb, 0.302 lb, 0.309 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list