!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PUNCH SET, 16 PIECES, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, POUCH

COMBINATION PUNCH SET, 16 PIECES, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, POUCH

MAYHEW

COMBINATION PUNCH SET, 16 PIECES, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PUNCH SET, 16 PIECES, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, POUCH

COMBINATION PUNCH SET, 16 PIECES, CENTRE PUNCH/PIN PUNCH/SOLID PUNCH, POUCH

MAYHEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22KK65
  • Mfr. Model # 61341
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • ItemCombination Punch Set
  • Types IncludedPin Punch, Solid Punch
  • Includes HandleHandle Not Included
  • Material ApplicationsMetal, Stainless Steel
  • Includes1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Pin Punch: 1/16 in, Solid Punch: 3/32 in
  • MaterialSteel
  • Container TypePouch
  • Tether ReadyNot Tether Ready
  • FinishBlack Oxide
  • Heat-TreatedHeat-Treated
  • Punch TypeCentre Punch, Pin Punch, Solid Punch
  • Weight0.046 lb, 0.081 lb, 0.087 lb, 0.093 lb, 0.109 lb, 0.139 lb, 0.144 lb, 0.146 lb, 0.148 lb, 0.151 lb, 0.152 lb, 0.166 lb, 0.242 lb, 0.319 lb, 0.329 lb, 0.549 lb
  • Set Type Punch Set
  • Number of Pieces 16
  • Includes Handguard Handguard Not Included
  • Overall Length 4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in
  • Tip Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
  • Measurement Type SAE
  • Punch Taper Length 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/4 in
  • Features Black Oxide Finish
  • Grip Style Plain
  • Includes Striking Cap Striking Cap Not Included
  • Standards ASME
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list