COMBINATION PLIERS 8 IN L RED
COMBINATION PLIERS 8 IN L RED
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Grips Flat and Round Material, Cutting Edges: 9/64 Soft and 7/64 Hard Wire, Hardness Approx. 60 HRC
Technical Specs
Item Combination Linemans Pliers
Plier Type Lineman's Pliers
Jaw Length 2"
Jaw Thickness 5/8 in
Additional Tool Functions Cable Cutter, Wire Cutter
Cutting Capacities 3/32" (Hard Wire), 5/32" (Medium-Hard Wire), 5/8"² (Copper Cable)
Finish Polished
Handle Colour Red
Maximum Wire Cutting Diameter 0.5"
Standards DIN ISO 5746
Tip Width 1.54"
Tether Ready Yes
Overall Length 8"
Jaw Width 1-1/2"
Handle Style Dipped
High Leverage No
Features With Gripping Zones for Flat and Round Material, Suitable for Versatile Use with Cutting Edges for Soft and Hard, Long Cutting Edges for Thicker Cables, Cutting Edge Hardness Approx. Ca. 60 HRC, Special Tool Steel, Forged, Oil Hardened
For Wire/Cable Type Copper Cable, Hard Wire, Medium-Hard Wire
Jaw Opening Type Manual
Plier Material Steel
Surface Hardness 60 HRC
Weight 0.608 lb
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.73
/ EACH