!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PADLOCK,2 IN,ROUND,PURPLE

COMBINATION PADLOCK,2 IN,ROUND,PURPLE

MASTER LOCK

COMBINATION PADLOCK,2 IN,ROUND,PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PADLOCK,2 IN,ROUND,PURPLE

COMBINATION PADLOCK,2 IN,ROUND,PURPLE

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG483N10
  • Mfr. Model # 1526D
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • ItemCombination Padlock
  • Lock Body ColourPurple
  • Body Height1 57/64 in
  • Body Thickness57/64 in
  • Security LevelGeneral Security
  • Lock BrandMASTER LOCK
  • Shackle TypeStandard Shackle
  • Shackle ShapeRounded
  • Dial ColourPurple
  • Combination Padlock TypeDial Combination Padlocks
  • Number of DigitsThree Numbers
  • Combination StyleDial
  • Number of Pins0
  • Vertical Shackle Clearance3/4 in
  • Control Key Registration RequiredNo
  • Lock Body Material Steel
  • Lock Body Shape Round
  • Body Width 1 7/8 in
  • Body Diameter 1 7/8 in
  • Weather Resistant No
  • Control Key Included No
  • Shackle Material Hardened Steel
  • Shackle Diameter 9/32 in
  • Dial Location Front
  • Combination Type Single Preset
  • Number of Bumpers 0
  • Includes Lock Cover No
  • TSA Approved No
  • Horizontal Shackle Clearance 13/16 in
  • Number of Locks in Pack 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list