!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION DEVICE, DUPLEX, IVORY, 5-20R/6-20R, 20 A, 125/250V AC, 2 POLE/3 WIRE

COMBINATION DEVICE, DUPLEX, IVORY, 5-20R/6-20R, 20 A, 125/250V AC, 2 POLE/3 WIRE

HUBBELL WIRING DEVICE-KELLEMS

COMBINATION DEVICE, DUPLEX, IVORY, 5-20R/6-20R, 20 A, 125/250V AC, 2 POLE/3 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION DEVICE, DUPLEX, IVORY, 5-20R/6-20R, 20 A, 125/250V AC, 2 POLE/3 WIRE

COMBINATION DEVICE, DUPLEX, IVORY, 5-20R/6-20R, 20 A, 125/250V AC, 2 POLE/3 WIRE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3D914
  • Mfr. Model # HBL5492I
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This combination device has two poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature of 167 Degrees F. It measures 1.1 inch depth. This combination device meets the standards for CSA, C22.2, No. 42 File 285, UL to UL498 File E2186. It is ivory, and has 10 AWG maximum wire size.

Technical Specs

  • ItemCombination Device
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourIvory
  • Mount TypeFlush
  • NEMA Receptacle Configuration5-20R, 6-20R
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeDuplex
  • Voltage Rating125/250V AC
  • Wiring MethodBack, Side
  • Horsepower Rating2 hp
  • UL 94 Flammability RatingV-2
  • ShroudedNo
  • For LocationIndoor
  • Includes Mounting HardwareYes
  • Maximum Operating Temperature167 Degrees F
  • Mount Hole Center-to-Center Height3.3 in
  • Overall Depth1.1 in
  • Connection Orientation Straight
  • Current Rating 20 A
  • Grounding Grounded
  • Housing Material Nylon
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Standards CSA, C22.2, No. 42 File 285, UL Listed to UL498 File E2186
  • Wire Connection Type Screw Terminals
  • AFCI No
  • Surge Protection No
  • Flange Type Non-Flanged
  • Face Plate Height 2.8 in
  • Grade Federal Specification
  • Market Industrial
  • Maximum Wire Size 10 AWG
  • Number of Outlets 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list