!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION BENCH AND PIPE VISE, HEAVY-DUTY, ENCLOSED, 6 1/2 IN JAW FACE W, SERRATED

COMBINATION BENCH AND PIPE VISE, HEAVY-DUTY, ENCLOSED, 6 1/2 IN JAW FACE W, SERRATED

PALMGREN

COMBINATION BENCH AND PIPE VISE, HEAVY-DUTY, ENCLOSED, 6 1/2 IN JAW FACE W, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION BENCH AND PIPE VISE, HEAVY-DUTY, ENCLOSED, 6 1/2 IN JAW FACE W, SERRATED

COMBINATION BENCH AND PIPE VISE, HEAVY-DUTY, ENCLOSED, 6 1/2 IN JAW FACE W, SERRATED

PALMGREN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,468.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CHH9629756
  • Mfr. Model # 9629756
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • ItemCombination Bench and Pipe Vise
  • Number of Lock Down Bolts2
  • Overall Length18 in
  • Features A Precision Fit of the Slide Bar Eliminates Side Play and Jaw Wobble Even When Clamping with the Jaws Wide Open, Deep Throat, Enclosed Construction that Keeps Contaminants Out and Lifetime Lubrication In, Increases Clamping Power, Indoor and Outdoor Use, Oversized Anvil Provides Structural Integrity, Precision Slide Bar Machined for a 002 in Fit, Reduces Drag for Easier Closing and Opening of the Vise, Straight Line Pull Design - Horizontal Spindle and Nut Eliminate Thread Wear, the Vise Spindle and Nut are Enclosed in Square Tube Casting that Protects Them from Dust, Chips and Moisture
  • Overall Height 10 in
  • Overall Width 10 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list