!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION BENCH AND PIPE VISE,12 IN L

COMBINATION BENCH AND PIPE VISE,12 IN L

PALMGREN

COMBINATION BENCH AND PIPE VISE,12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
COMBINATION BENCH AND PIPE VISE,12 IN L

COMBINATION BENCH AND PIPE VISE,12 IN L

PALMGREN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,577.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CHH9629758
  • Mfr. Model # 9629758
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • ItemCombination Bench and Pipe Vise
  • Duty Rating - VisesHeavy Duty
  • Max. Opening - Vises9 in
  • Deep ThroatYes
  • Pipe Jaw IncludedYes
  • Material -VisesDuctile Iron
  • Body Casting Tensile Strength65,000 psi
  • Overall Height10 in
  • FeaturesA Precision Fit of the Slide Bar Eliminates Side Play and Jaw Wobble Even When Clamping with the Jaws Wide Open, Enclosed Construction that Keeps Contaminants Out and Lifetime Lubrication In, Extra Deep Throat Gives You More Working Room Where it Counts, Oversized Anvil Provides Structural Integrity and Consistent Properties of Toughness and Hardness, Perfect for Both Indoor and Outdoor Use, Precision Slide Bar Machined for a 002 in Fit, Straight Line Pull Design - Horizontal Spindle and Nut Eliminate Thread Wear, Increases Clamping Power, Reduces Drag for Easier Closing and Opening of the Vise, the Vise Spindle and Nut are Totally Enclosed in a Square Tube Casting that Protects Them from Dust, Chips and Moisture, Keeping Them Lubricated for Life, They're Practically Indestructible and are 70% Stronger Than the Competitive U-Shaped Styles, Vise Weighs 102 lb
  • Product Grouping - Vises Bench Vises
  • Jaw Width - Vises 8 1/2 in
  • Throat Depth - Vises 4 in
  • Base Type - Vises Swivel
  • Jaw Face - Vises Serrated
  • Jaw Type Replaceable
  • Overall Length 12 in
  • Overall Width 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list