CLOTH RAG, COLOUR WIPER, GENERAL PURPOSE, ASSORTED COLOURS, VARIED SIZE, 20 LBS, COTTON, EST PK 147
CLOTH RAG, COLOUR WIPER, GENERAL PURPOSE, ASSORTED COLOURS, VARIED SIZE, 20 LBS, COTTON, EST PK 147
CLEAN CLOTH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Made of woven cotton, these colour wiper cloth rags are launderable and ideal for general cleaning purposes. These recycled, low-lint rags come in a 20-pound package with an estimated count of 147 pieces in varied sizes and colours.
Technical Specs
Item Cloth Rag
Material Cotton
Cleaning Cloth Condition Recycled
Estimated Piece Count 147
Size Varies
Launderable Yes
Cleaning Cloth Style Woven Cotton
Cleaning Cloth Colour Assorted
Weight 20 lb.
Package Type Bag
Lint Level Low Lint
Primary Cleaning Application General-Purpose Cleaning
Country of Origin Canada
(subject to change)
Alternate Products
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.73
/ ROLL
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$204.91
/ CASE