!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLOR CODED HANDLE,FIBERGLASS,RED

COLOR CODED HANDLE,FIBERGLASS,RED

TOUGH GUY

COLOR CODED HANDLE,FIBERGLASS,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLOR CODED HANDLE,FIBERGLASS,RED

COLOR CODED HANDLE,FIBERGLASS,RED

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ1VAJ2
  • Mfr. Model # 1VAJ2
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

COLOUR CODED HANDLE, THREADED, STANDARD, FIBREGLASS, 60 IN L, 1 IN DIAMETER, RED, FIXED HANDLE

Technical Specs

  • ItemColor Coded Handle
  • Connection Thread TypeStandard
  • Handle MaterialFiberglass
  • Handle Diameter1 in
  • Handle Tip MaterialPolypropylene
  • Handle StyleFixed
  • Grip StyleSmooth
  • IncludesHandle Only
  • AntimicrobialNo
  • Acid ResistantNo
  • Product TypeThreaded Handle
  • Tool Type Broom Handle
  • Handle Connection Type Threaded
  • Handle Length 60 in
  • Handle Colour Red
  • Maximum Length 60 in
  • Colour Coding System Yes
  • Grip Material Polypropylene
  • Chemical Resistant No
  • FDA Compliant No
  • Corrosion Resistant No
  • For Product Type Scrub Brush, Squeegee
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms