!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLET GAS LENS, FOR USE WITH AIRCO AND LINDE STYLE TIG TORCHES, FOR LINDE BRAND, TIG

COLLET GAS LENS, FOR USE WITH AIRCO AND LINDE STYLE TIG TORCHES, FOR LINDE BRAND, TIG

MAXWELD

COLLET GAS LENS, FOR USE WITH AIRCO AND LINDE STYLE TIG TORCHES, FOR LINDE BRAND, TIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLET GAS LENS, FOR USE WITH AIRCO AND LINDE STYLE TIG TORCHES, FOR LINDE BRAND, TIG

COLLET GAS LENS, FOR USE WITH AIRCO AND LINDE STYLE TIG TORCHES, FOR LINDE BRAND, TIG

MAXWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LEN53N63
  • Mfr. Model # 53N63
  • UNSPSC # 23171535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This collet gas lens is designed for applications including gas lens. Plus, it is compatible with 24, Linde brand and is for use with Airco and LINDE Style TIG Torches. It can be used for TIG welding.

Technical Specs

  • ItemCollet Gas Lens
  • For Maximum Electrode Diameter0.09375 in
  • Welding ProcessesTIG
  • For Electrode ShapeRound
  • TIG Torch ApplicationGas Lens
  • Compatible with Model 24
  • Type Gas Lens
  • Compatible with Brand Linde
  • For Use With Airco(R) and LINDE(R) Style TIG Torches
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories