!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED COVERALL,RED,POLYESTER,2XL

COLLARED COVERALL,RED,POLYESTER,2XL

ALPHATEC

COLLARED COVERALL,RED,POLYESTER,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED COVERALL,RED,POLYESTER,2XL

COLLARED COVERALL,RED,POLYESTER,2XL

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,133.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL666672XL
  • Mfr. Model # 66-667-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Technical Specs

  • ItemCollared Coverall
  • ColourRed
  • MaterialPolyester
  • Minimum Height71
  • Seam StyleStitched, Taped
  • StandardsNFPA 1991:2006, ASTM F1671, EN 1149-5:2008
  • Includes Boot CoversNo
  • Spray TightNo
  • Coverall StyleCollared
  • High-VisibilityNo
  • Breathable Back StyleFull
  • Coverall ConstructionAdjustable Hook and Loop Closure Straps at the Wrist
  • Includes Outer Boot FlapsNo
  • Material PerformanceMedium Duty
  • Brand and SeriesAnsell AlphaTec(R)
  • Pathogen & Chemical RatingsNFPA 1990 (NFPA 1992) ASTM F1671
  • Thickness237 g/sq m
  • Ankle Style Adjustable Hook and Loop Closure Straps
  • Cuff Style Cuff Style
  • Maximum Height 74
  • Packaging Individually Packaged
  • Series Alpha Tec(R) 66-667
  • Gas Tight No
  • Liquid Tight No
  • Wrist Closure Hook-and-Loop
  • Hazard Type Liquid Splash
  • Sterile/Non-Sterile Non Sterile
  • Closure Type Zipper
  • Coverall Material Polyester
  • Includes Thumb Loops No
  • Reduced Spray No
  • Hazard Protection Type Liquid Chemical Splash Protection
  • Size 2XL
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list