SNAP-ON COLLAR, FOR 6 IN NOMINAL DUCT DIAMETER, 14 IN DIAMETER, 2 IN OVERALL H, STEEL
SNAP-ON COLLAR, FOR 6 IN NOMINAL DUCT DIAMETER, 14 IN DIAMETER, 2 IN OVERALL H, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This snap-on collar is made of steel. It measures 2 inch height. This snap-on collar is compatible with Perforated T-Bar Diffuser, has a galvanized finish, and 14 inch diameter.
Technical Specs
Item Snap-On Collar
Product Type Snap-On Collar
Thickness 18 ga
Compatible with Product Type Perforated T-Bar Diffuser
Overall Height 2 in
Finish Galvanized
Material Steel
For Nominal Duct Diameter 6 in
Overall Diameter 14 in
End Type Snap Lock Coupling
Shape Round
Connection Type Snap Lock
Country of Origin China
(subject to change)
Alternate Products
AMERIFLOW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.32
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.65
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.15
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.91
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.26
/ EACH