SNAP-ON COLLAR, FOR 10 IN NOMINAL DUCT DIAMETER, 14 IN DIAMETER, 2 IN OVERALL H, STEEL
SNAP-ON COLLAR, FOR 10 IN NOMINAL DUCT DIAMETER, 14 IN DIAMETER, 2 IN OVERALL H, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This snap-on collar is made of steel. It measures 2 inch height. This snap-on collar is compatible with Perforated T-Bar Diffuser, has a galvanized finish, and 14 inch diameter.
Technical Specs
Item Snap-On Collar
Product Type Snap-On Collar
Thickness 18 ga
Compatible with Product Type Perforated T-Bar Diffuser
Overall Height 2 in
Finish Galvanized
Material Steel
For Nominal Duct Diameter 10 in
Overall Diameter 14 in
End Type Snap Lock Coupling
Shape Round
Connection Type Snap Lock
Country of Origin China
(subject to change)
Alternate Products
AMERIFLOW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.04
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.91
/ EACH