!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NORTH SEA N230FL FISHING GLOVES, BL, 11, COTTON/NITRILE, GAUNTLET CUFF, ANSI LEVEL 6 ABRA

NORTH SEA N230FL FISHING GLOVES, BL, 11, COTTON/NITRILE, GAUNTLET CUFF, ANSI LEVEL 6 ABRA

SUPERIOR GLOVE

NORTH SEA N230FL FISHING GLOVES, BL, 11, COTTON/NITRILE, GAUNTLET CUFF, ANSI LEVEL 6 ABRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NORTH SEA N230FL FISHING GLOVES, BL, 11, COTTON/NITRILE, GAUNTLET CUFF, ANSI LEVEL 6 ABRA

NORTH SEA N230FL FISHING GLOVES, BL, 11, COTTON/NITRILE, GAUNTLET CUFF, ANSI LEVEL 6 ABRA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.90 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGN230FLXXL
  • Mfr. Model # N230FLXXL
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Product Details

These blue North Sea N230FL Fishing gloves are size 11 and are made of cotton and nitrile. They feature oil- and water-repellant treatment and are waterproof. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemFishing Glove
  • ANSI/ISEA Abrasion Cycles6
  • ANSI/ISEA Puncture Level3
  • BiodegradableNon-Biodegradable
  • ColourBlue
  • Glove Colour FamilyBlue
  • Glove Liner MaterialFleece
  • Glove PerformanceHigh Grip
  • Latex-FreeNo
  • SeriesNorth Sea N230FL
  • StandardsANSI Level 6 Abrasion, ANSI Level 3 Puncture
  • Touchscreen CompatibleNo
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Abrasion Level 6
  • Anti-Static No
  • Chemical Glove Features Oil/Water Repellant (Treatment), Waterproof
  • Cuff Style Gauntlet
  • Glove Length 11 in
  • Glove Materials Cotton, Nitrile
  • Glove Size 11
  • Min. Temp. 5 Degrees F
  • Silicone-Free No
  • Supported / Unsupported Supported
  • Glove Sizes 11
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list