!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, WINTER-LINED, GAUNTLET CUFF, SZ M/8, 11 IN L, BLUE, NITRILE/FLEECE

CHEMICAL-RESISTANT GLOVES, WINTER-LINED, GAUNTLET CUFF, SZ M/8, 11 IN L, BLUE, NITRILE/FLEECE

SUPERIOR GLOVE

CHEMICAL-RESISTANT GLOVES, WINTER-LINED, GAUNTLET CUFF, SZ M/8, 11 IN L, BLUE, NITRILE/FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, WINTER-LINED, GAUNTLET CUFF, SZ M/8, 11 IN L, BLUE, NITRILE/FLEECE

CHEMICAL-RESISTANT GLOVES, WINTER-LINED, GAUNTLET CUFF, SZ M/8, 11 IN L, BLUE, NITRILE/FLEECE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.12 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGN230FLM
  • Mfr. Model # N230FLM
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

These size medium/eight chemical-resistant gloves are made from nitrile and feature fully winter-fleece lining for use in extremely cold conditions. These blue gloves with a length of 11 inches have a gauntlet-style cuff and a sand-patch texture finish that channels liquids away from the surface. These supported gloves have an ANSI level 6 abrasion rating and an ANSI level 3 puncture rating.

Technical Specs

  • ItemFishing Glove
  • ANSI/ISEA Abrasion Cycles6
  • ANSI/ISEA Puncture Level3
  • BiodegradableNon-Biodegradable
  • ColourBlue
  • Glove Colour FamilyBlue
  • Glove Liner MaterialFleece
  • Glove PerformanceHigh Grip
  • Latex-FreeNo
  • SeriesNorth Sea N230FL
  • StandardsANSI Level 6 Abrasion, ANSI Level 3 Puncture
  • Touchscreen CompatibleNo
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Abrasion Level 6
  • Anti-Static No
  • Chemical Glove Features Oil/Water Repellant (Treatment), Waterproof
  • Cuff Style Gauntlet
  • Glove Length 11 in
  • Glove Materials Cotton, Nitrile
  • Glove Size M
  • Min. Temp. 5 Degrees F
  • Silicone-Free No
  • Supported / Unsupported Supported
  • Glove Sizes 8
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list