!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, GUNN CUT/KNIT WRIST, SZ XX-LARGE/11, HI-VIS YELLOW, NITRILE/ACRYLIC/NYLON

COLD PROTECTION GLOVES, GUNN CUT/KNIT WRIST, SZ XX-LARGE/11, HI-VIS YELLOW, NITRILE/ACRYLIC/NYLON

WATSON GLOVES

COLD PROTECTION GLOVES, GUNN CUT/KNIT WRIST, SZ XX-LARGE/11, HI-VIS YELLOW, NITRILE/ACRYLIC/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD PROTECTION GLOVES, GUNN CUT/KNIT WRIST, SZ XX-LARGE/11, HI-VIS YELLOW, NITRILE/ACRYLIC/NYLON

COLD PROTECTION GLOVES, GUNN CUT/KNIT WRIST, SZ XX-LARGE/11, HI-VIS YELLOW, NITRILE/ACRYLIC/NYLON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.15 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9403XX
  • Mfr. Model # 9403-XX
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

With a knit wrist and a straight thumb for comfort, these high visibility yellow gloves have an acrylic lining for warmth and a nitrile coating for protection against liquids. These size XX-large gloves are made from nylon and can protect your hands from the cold. These gloves have a Gunn cut.

Technical Specs

  • ItemStealth StrinGrey Glove
  • Knit MaterialPolyester
  • Hand Protection StyleGlove
  • EN 388 Rating4X31X
  • InsulatedYes
  • EN 511 RatingX11
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric11
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Series9403
  • Sold AsPair
  • ANSI/ISEA Puncture Level2
  • Grip Coating MaterialFoam Nitrile
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 407 Contact Heat Level 2
  • Standards EN 388:2016 4X31X, EN 511 X11, EN 407 X2XXXX, ANSI/ISEA 105 4X2, OEKO-TEX Standard 100
  • Base Coating Material Foam Nitrile
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Base Coating Coverage Palm, Fingers
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha 2XL
  • Glove Lining Material Acrylic
  • Glove Features Superior Wet/Dry Grip, High-Visibility Safety, Water-Resistant
  • Pairs per Package 1
  • EN 388 Impact Rated No
  • Colour Yellow
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list