!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, KEYSTONE THUMB/GUNN CUT, SZ X-LARGE/10, NATURAL, LEATHER/THINSULATE

COLD PROTECTION GLOVES, KEYSTONE THUMB/GUNN CUT, SZ X-LARGE/10, NATURAL, LEATHER/THINSULATE

MCR SAFETY

COLD PROTECTION GLOVES, KEYSTONE THUMB/GUNN CUT, SZ X-LARGE/10, NATURAL, LEATHER/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COLD PROTECTION GLOVES, KEYSTONE THUMB/GUNN CUT, SZ X-LARGE/10, NATURAL, LEATHER/THINSULATE

COLD PROTECTION GLOVES, KEYSTONE THUMB/GUNN CUT, SZ X-LARGE/10, NATURAL, LEATHER/THINSULATE

MCR SAFETY

Clearance Price :
$7.96 / pair

Your Price : $15.91 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF3313TXL
  • Mfr. Model # 3313TXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.13 lbs

Product Details

Stay safe in the cold with these Gunn cut cold protection gloves. These leather gloves have a keystone thumb for comfort and a slip-on cuff for easy on and off. With a Thinsulate(TM) lining for warmth, these natural-coloured gloves are size X-large.

Technical Specs

  • ItemGlove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Thumb StyleKeystone
  • Glove Liner MaterialThinsulate(TM)
  • Palm MaterialLeather
  • Size- Numeric10
  • Cuff MaterialLeather
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourWhite
  • ANSI/ISEA Cut Level Not Tested
  • Stitching Material Cotton, Polyester
  • Sold As 10
  • Cuff Style Slip-On
  • Glove Back Colour White
  • Size- Alpha XL
  • Palm Colour White
  • Cuff Colour White
  • Pairs per Package 10
  • ANSI/ISEA Puncture Level Not Rated
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list