!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVES, SPLIT COWHIDE, RUBBERIZED SAFETY/INSIDE ELASTIC CUFF, L, RED/PEARL

FITTER GLOVES, SPLIT COWHIDE, RUBBERIZED SAFETY/INSIDE ELASTIC CUFF, L, RED/PEARL

BOB DALE

FITTER GLOVES, SPLIT COWHIDE, RUBBERIZED SAFETY/INSIDE ELASTIC CUFF, L, RED/PEARL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
FITTER GLOVES, SPLIT COWHIDE, RUBBERIZED SAFETY/INSIDE ELASTIC CUFF, L, RED/PEARL

FITTER GLOVES, SPLIT COWHIDE, RUBBERIZED SAFETY/INSIDE ELASTIC CUFF, L, RED/PEARL

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.31 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG3091008R
  • Mfr. Model # 30-9-1008R
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These red/pearl, split cowhide fitters gloves have a rubberized safety/inside elastic cuff. These large gloves have a cotton back with a split cowhide palm and a wing thumb style. They have a full finger with reinforced fingertips and are made of split cowhide.

Technical Specs

  • ItemFitter Glove
  • InsulatedYes
  • Glove Insulation MaterialThinsulate(TM) C100
  • Glove FeaturesDurability, Genuine Leather
  • Palm MaterialCowhide
  • SeriesClassic
  • Knuckle Protection MaterialSplit Leather
  • Glove CutGunn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Stitching Material Cotton Polyester Yarn
  • Thumb Style Wing
  • Cuff Style Safety
  • Glove Back Material Cotton
  • ATPV Rating Not Tested
  • Size- Alpha Universal
  • Cuff Material Rubber
  • Leather Palm Process Split
  • Colour Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list