!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, SHIRRED WRIST/CLUTE CUT, SZ LARGE/9/9 1/2 IN, WHITE/BLACK, RECYCLED SHERPA/POLYESTER

GLOVES, SHIRRED WRIST/CLUTE CUT, SZ LARGE/9/9 1/2 IN, WHITE/BLACK, RECYCLED SHERPA/POLYESTER

WATSON GLOVES

GLOVES, SHIRRED WRIST/CLUTE CUT, SZ LARGE/9/9 1/2 IN, WHITE/BLACK, RECYCLED SHERPA/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, SHIRRED WRIST/CLUTE CUT, SZ LARGE/9/9 1/2 IN, WHITE/BLACK, RECYCLED SHERPA/POLYESTER

GLOVES, SHIRRED WRIST/CLUTE CUT, SZ LARGE/9/9 1/2 IN, WHITE/BLACK, RECYCLED SHERPA/POLYESTER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.26 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9382L
  • Mfr. Model # 9382-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Keep out cold winds and snow with these white and black cold protection gloves. Made with a recycled polyester and Sherpa lining for warmth, these Clute cut gloves have a shirred elastic wrist for a snug fit. These straight thumb gloves are 9.5 inches long and size large.

Technical Specs

  • ItemSustainable Winter Glove
  • Glove Insulation MaterialCold MX CS55
  • Palm MaterialPolyester Sherpa
  • Glove Back MaterialPolyester Sherpa
  • ColourBlack, Off-White
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoverageUncoated
  • Size- Numeric9
  • Glove Length9 1/2 in
  • Glove CutClute
  • Cuff Style Slip-On
  • Insulated Yes
  • Glove Liner Material Cold MX CS55
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Lady Baa Baa
  • Size- Alpha L
  • Glove Features WasteNot Shell Made From 96% Recycled PET Bottles, Lining has Thin Profile and Dense Fibre Structure, Great Dexterity, Wind Proof, Exceptional Thermal Efficiency and Anti-Bacterial Properties, Snug-Fitting Shirred Elastic Wrist, Easy On/Off, Made For Women's Hand
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list