GLOVES, GAUNTLET CUFF/CLUTE CUT, SZ LARGE/9/12 IN, BLACK/BLUE, ACRYLIC/WOOL/HPT/PVC
GLOVES, GAUNTLET CUFF/CLUTE CUT, SZ LARGE/9/12 IN, BLACK/BLUE, ACRYLIC/WOOL/HPT/PVC
WATSON GLOVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protect your hands in cold weather with these blue and yellow gloves. With a slip-on seamless wrist for easy on and off, these 15-gauge nylon gloves have a terry liner palm and are dipped in HPT(R) for protection against liquids. These size large gloves are Clute cut and have a straight thumb.
Technical Specs
Item Stealther Iceman Glove
Hand Protection Style Glove
EN 388 Rating 4X42
Knuckle Protection Material None
Palm Type Coated
Glove Performance High Grip
Cuff Style Gauntlet
Glove Coating Coverage Full
Size- Alpha L
Glove Lining Material Wool, Acrylic Liner
ATPV Rating Not Tested
Series 9408 Stealth Iceman
Pairs per Package 1
Cuff Colour Blue
Colour Black, Blue
EN ISO 374 Type B
Palm Material Wool, Acrylic, PVC
ANSI/ISEA Abrasion Level Not Tested
Glove Insulation Material Wool, Acrylic Liner
Standards ANSI Puncture 3, EN374-1:2016 KLMPT-TYPE B, EN 388 4X42, EN511 X21, EN374-5:2016
EN 511 Rating X21
Double-Dipped Yes
Glove Coating Material PVC
Finger Coverage Full Finger
Size- Numeric 9
Glove Length 12 in
Glove Coating Finish Textured
Glove Features Water-Resistant Coating, Textured Finish, Chemical-Resistant, Water-Resistant
EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
Sold As Pair
ANSI/ISEA Puncture Level 3
EN ISO 374 Chemical Rating TYPE B - KLMPT
Grip Coating Material PVC
Country of Origin Pakistan
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.86
/ PAIR