!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, XL, GOAT LEATHER, BROWN, PR

GLOVES, XL, GOAT LEATHER, BROWN, PR

SUPERIOR GLOVE

GLOVES, XL, GOAT LEATHER, BROWN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, XL, GOAT LEATHER, BROWN, PR

GLOVES, XL, GOAT LEATHER, BROWN, PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.44 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378TXTVBXL
  • Mfr. Model # 378TXTVBXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Product Details

These tan Endura 378TXTVB winter gloves are size X-large. They feature a TenActiv liner for 360 Degrees cut protection. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemCold-Condition Gloves
  • ANSI/ISEA Abrasion Level4
  • Glove PerformanceCut-Resistant
  • Latex-FreeNo
  • ANSI/ISEA Impact Level2
  • Minimum Temperature-25 Degrees C
  • SeriesEndura(R) 378TXTVB
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level4
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A6
  • Glove Hand Style Left and Right
  • Glove Coating Material Leather
  • Base Coating Coverage Palm
  • Size- Alpha XL
  • Glove Features TenActiv liner for 360 Degrees cut protection with ANSI Level A6 Cut Resistance, Impact-Resistant back-of-hand protection safeguards against knocks and bumps without impeding flexibility or dexterity, Lining provides Cold-Condition to -25 Degrees C (-13 Degrees F), Leather is treated with Oilbloc for unbeatable oil and Water Resistance, Padded palm for comfort when material handling and vibration dampening
  • Touchscreen Compatible No
  • Sold As Pair
  • Colour Tan
  • Palm Material Leather
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list