!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMENS GLOVES, WING THUMB/KNIT WRIST, SIZE LARGE, PURPLE/GREY, FLEECE/THINSULATE

WOMENS GLOVES, WING THUMB/KNIT WRIST, SIZE LARGE, PURPLE/GREY, FLEECE/THINSULATE

WATSON GLOVES

WOMENS GLOVES, WING THUMB/KNIT WRIST, SIZE LARGE, PURPLE/GREY, FLEECE/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMENS GLOVES, WING THUMB/KNIT WRIST, SIZE LARGE, PURPLE/GREY, FLEECE/THINSULATE

WOMENS GLOVES, WING THUMB/KNIT WRIST, SIZE LARGE, PURPLE/GREY, FLEECE/THINSULATE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.98 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9913L
  • Mfr. Model # 9913-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Protect your hands with these women's purple and grey gloves. These gloves have a Thinsulate(TM) lining for warmth and a fleece cuff. With a wing thumb and knit wrist for comfort, these gloves are size large.

Technical Specs

  • ItemCold-Condition Gloves
  • Hand Protection StyleGlove
  • InsulatedYes
  • Finger CoverageFull Finger
  • Size- AlphaL
  • Series9913
  • Sold AsPair
  • Palm MaterialPigskin
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Recycled Thinsulate(TM) EC60
  • Cuff Style Slip-On
  • Size- Numeric 9
  • Glove Features Soft And Comfortable Polar Fleece Back, Knuckle Bar, Hooded Fingertips and Pulse Protector, Shirred Elastic Wrist with Snug-Fitting Extended Storm Cuff, Shirred Elastic Wrist with Snug-Fitting Extended Storm Cuff, Made For a Woman's Hand
  • Pairs per Package 1
  • Colour Off-White, Purple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories