!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, GAUNTLET CUFF/GUNN CUT, SIZE LARGE/9, BLACK, TALSON/FOAM

COLD PROTECTION GLOVES, GAUNTLET CUFF/GUNN CUT, SIZE LARGE/9, BLACK, TALSON/FOAM

WATSON GLOVES

COLD PROTECTION GLOVES, GAUNTLET CUFF/GUNN CUT, SIZE LARGE/9, BLACK, TALSON/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD PROTECTION GLOVES, GAUNTLET CUFF/GUNN CUT, SIZE LARGE/9, BLACK, TALSON/FOAM

COLD PROTECTION GLOVES, GAUNTLET CUFF/GUNN CUT, SIZE LARGE/9, BLACK, TALSON/FOAM

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.74 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9500L
  • Mfr. Model # 9500-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Work safely in the cold with these Talson cold protection gloves. With a gauntlet cuff for wrist protection, these size large gloves have a straight thumb for comfort, foam knuckle padding, and a Thinsulate(TM) lining for warmth. These Gunn cut gloves are black.

Technical Specs

  • ItemCold-Condition Gloves
  • Hand Protection StyleGlove
  • Cuff StyleGauntlet, Slip-On
  • Size- Numeric9
  • Glove FeaturesPolariz Lining, Provides Warmth in Cold Conditions, Water-Resistant Taslon with Digital Camo Print, Cuff Keeps Out Dirt and Debris, Water-Resistant Hy+Dry Barrier
  • Pairs per Package1
  • Cuff ColourCamouflage
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Eco-Thinsulate(TM), Microfleece
  • Finger Coverage Full Finger
  • Size- Alpha L
  • Series 9499
  • Sold As Pair
  • Colour Camouflage
  • Palm Material Cowhide
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list