!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, GAUNTLET CUFF/WING THUMB, SZ SMALL/7/12 IN, BLACK/TAN, THINSULATE/NYLON/LEATHER

GLOVES, GAUNTLET CUFF/WING THUMB, SZ SMALL/7/12 IN, BLACK/TAN, THINSULATE/NYLON/LEATHER

WATSON GLOVES

GLOVES, GAUNTLET CUFF/WING THUMB, SZ SMALL/7/12 IN, BLACK/TAN, THINSULATE/NYLON/LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GAUNTLET CUFF/WING THUMB, SZ SMALL/7/12 IN, BLACK/TAN, THINSULATE/NYLON/LEATHER

GLOVES, GAUNTLET CUFF/WING THUMB, SZ SMALL/7/12 IN, BLACK/TAN, THINSULATE/NYLON/LEATHER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.83 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9502S
  • Mfr. Model # 9502-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 900
  • Shipping Weight 0.65 lbs

Product Details

Protect your hands in cold weather with these black and tan gloves. These nylon and leather gloves are 12 inches long, size small, and have a Thinsulate(TM) lining for warmth. These gloves have a gauntlet cuff for wrist protection and a wing thumb for comfort.

Technical Specs

  • ItemCold-Condition Gloves
  • Glove Insulation MaterialEco-Thinsulate(TM) EC150
  • Cuff StyleExtended Gauntlet
  • Size- Numeric7
  • Glove Length12 in
  • Series9502
  • Sold AsPair
  • ColourBlack, Tan
  • Hand Protection Style Glove
  • Insulated Yes
  • Finger Coverage Full Finger
  • Size- Alpha S
  • Glove Features Lightweight 3M Eco-Thinsulate(TM), Wind and Water-Resistant Nylon Blend Back, Hooded Fingertips and Thumb Reinforcement, Adjustable Wrist Strap and Snug-Fitting
  • Pairs per Package 1
  • Cuff Colour Black
  • Palm Material Sheepskin

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list