!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ X-LARGE/10, TAN, SPLIT DEERSKIN/SHERPA

COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ X-LARGE/10, TAN, SPLIT DEERSKIN/SHERPA

WATSON GLOVES

COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ X-LARGE/10, TAN, SPLIT DEERSKIN/SHERPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ X-LARGE/10, TAN, SPLIT DEERSKIN/SHERPA

COLD PROTECTION GLOVES, KNIT WRIST/GUNN CUT, SZ X-LARGE/10, TAN, SPLIT DEERSKIN/SHERPA

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.71 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9591X
  • Mfr. Model # 9591-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Work comfortably in cold weather with these deerskin cold protection gloves. These size X-large tan Gunn cut gloves have a Sherpa lining for warmth, a straight thumb, and a knit wrist for comfort.

Technical Specs

  • ItemCold-Condition Gloves
  • Hand Protection StyleMitt
  • InsulatedYes
  • Finger CoverageFull Finger
  • Size- AlphaXL
  • Series9591
  • Sold AsPair
  • Palm MaterialDeerskin
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Sherpa
  • Cuff Style Slip-On
  • Size- Numeric 10
  • Glove Features Snug-Fitting Shirred Elastic Wrist with Slip-On Style Cuff for Easy On/Off, Storm Cuff Keeps Warmth in and the Elements Out
  • Pairs per Package 1
  • Colour Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list