!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH HEAT MITTS, FULLY LINED, STRAIGHT THUMB, SZ L/9, 14 IN, FIBREGLASS

HIGH HEAT MITTS, FULLY LINED, STRAIGHT THUMB, SZ L/9, 14 IN, FIBREGLASS

BOB DALE

HIGH HEAT MITTS, FULLY LINED, STRAIGHT THUMB, SZ L/9, 14 IN, FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH HEAT MITTS, FULLY LINED, STRAIGHT THUMB, SZ L/9, 14 IN, FIBREGLASS

HIGH HEAT MITTS, FULLY LINED, STRAIGHT THUMB, SZ L/9, 14 IN, FIBREGLASS

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.11 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG740TF
  • Mfr. Model # 63-9-740TF
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.955 lbs

Product Details

These size large/nine high-heat mitts are fully lined and resist temperatures to 590 Degrees C. These 14-inch mitts have a straight thumb and are made from fibreglass, with a fibreglass gauntlet cuff.

Technical Specs

  • ItemCold-Condition Mitt
  • Knit MaterialHPPE
  • Hand Protection StyleMitt
  • EN 407 Contact Heat LevelNot Tested
  • InsulatedYes
  • Glove PerformanceGeneral Purpose
  • Cuff StyleGauntlet
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Glove Length14 in
  • Minimum TemperatureNot Rated
  • Glove FeaturesSize Large/Nine High-Heat Mitts are Fully Lined, 14 in Mitts Have A Straight Thumb Made From Fibreglasswith A Fibreglass Gauntlet Cuff
  • Touchscreen CompatibleNo
  • EN 388 Impact RatedNo
  • ColourBeige
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Melton
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Coating Material Uncoated
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 5
  • Glove Construction Cut and Sewn
  • Reversible No
  • Series Gander Brand 63-9-740TF
  • Silicone-Free No
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list