COLD CHISEL SET, STEEL, 5/16 IN/⅜ IN/7/16 IN/½ IN/⅝ IN/¾ IN/⅞ IN BLADE W, PLAIN GRIP
COLD CHISEL SET, STEEL, 5/16 IN/⅜ IN/7/16 IN/½ IN/⅝ IN/¾ IN/⅞ IN BLADE W, PLAIN GRIP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Seven piece cold chisel set. Set includes sizes: 1/4 inch, 5/16 inch, 5/8 inch, 7/16 inch, 1/2 inch, 5/8 inch and 3/4 inch.
Technical Specs
- ItemCold Chisel Set
- Types IncludedCold Chisel
- Blade Tip ShapeDiamond
- Includes HandleHandle Not Included
- Overall Length5 1/4 in, 5 1/2 in, 6 in, 6 3/4 in, 7 in, 8 in
- Tip Size5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
- Measurement TypeSAE
- Tether ReadyNot Tether Ready
- FeaturesBlack Oxide Finish, Identification Panel on Flats is Marked with Tool Number and Size in a Black Inlay, parabolic Striking End, Pouch
- Grip StylePlain
- Includes Striking CapStriking Cap Not Included
- Set Type Chisel Set
- Number of Pieces 7
- Blade Width 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
- Chisel Type Cold Chisel
- Includes 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, Cold Chisel: 1/2 in
- Material Steel
- Container Type Pouch
- Corrosion-Resistant Corrosion-Resistant
- Finish Black Oxide
- Heat-Treated Heat-Treated
- Weight 2.75 lb
- Country of Origin United States
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.31
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ each