COLD CHISEL, STEEL, 1 IN BLADE W, 12 IN OVERALL L, PLAIN GRIP, 2AJH5
COLD CHISEL, STEEL, 1 IN BLADE W, 12 IN OVERALL L, PLAIN GRIP, 2AJH5
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This cold chisel has a width of 1 inch, and a length of 12 inch with a steel handle. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plain grip. This cold chisel is designed for: metal, wood.
Technical Specs
Item Cold Chisel
Material Applications For Metal, For Wood
Blade Width 1 in
Includes Handle Handle Not Included
Grip Style Plain
Handle Material Steel
Tether Ready Not Tether Ready
Chisel Type Cold Chisel
Blade Tip Shape Straight
Includes Striking Cap Striking Cap Not Included
Material Steel
Overall Length 12 in
Non-Sparking Not Non-Sparking
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.83
/ each
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.64
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.28
/ each
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.31
/ each
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ each