COLD CHISEL, STEEL, 1/2 IN BLADE W, 12 IN OVERALL L, PLAIN GRIP, INCLUDES STRIKING CAP
COLD CHISEL, STEEL, 1/2 IN BLADE W, 12 IN OVERALL L, PLAIN GRIP, INCLUDES STRIKING CAP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cold chisel has a width of ½ inch, and a length of 12 inch, plus it weighs 0.51 pounds. Along with a steel handle, it features hand ground cutting edge, modified parabolic striking end, polished identification panel and meets the standards for ASME B107.47M. In addition, it is made of steel, is corrosion-resistant, has a black oxide finish, plus it is non-sparking, and is not tether ready with a plain grip. This cold chisel is designed for: metal.
Technical Specs
Item Cold Chisel
Material Applications For Metal
Blade Width 1/2 in
Includes Handle Handle Not Included
Grip Style Plain
Handle Material Steel
Tether Ready Not Tether Ready
Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel
Heat-Treated Heat-Treated
Standards ASME B107.47M
Chisel Type Cold Chisel
Blade Tip Shape Pointed
Includes Striking Cap Striking Cap Included
Material Steel
Overall Length 12 in
Non-Sparking Not Non-Sparking
Corrosion-Resistant Corrosion Resistant
Finish Black Oxide
Shank Width 7/16 in
Weight 0.51 lb
Country of Origin United States
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.67
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.31
/ EACH
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.49
/ EACH