COILED AIR HOSE, ⅜ IN HOSE ID, BLUE, BRASS X BRASS, MNPT X MNPT, 15 FT HOSE LENGTH
COILED AIR HOSE, ⅜ IN HOSE ID, BLUE, BRASS X BRASS, MNPT X MNPT, 15 FT HOSE LENGTH
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Coiled Air Hose, Hose Inside Dia. (In.) 3/8, NPT Size (In.) 3/8, Male Rigid x Male Swivel Connectors, Colour Transparent Blue, Max. Pressure (PSI) 125, Temp. Range (F) -40 Degrees to 158 Degrees F, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1
Technical Specs
- ItemCoiled Air Hose
- Hose Outside Dia.1/2 in
- Hose ColourBlue
- Hose Cover MaterialPolyurethane
- Temp. Range-40 Degrees to 158 Degrees F
- Hose Fitting A MaterialBrass
- Hose Fitting A TypeMNPT
- Hose Fitting A Size3/8 in
- Hose ConfigurationCoupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 15 ft
- Hose Tube Material Polyurethane
- Max. Working Pressure @ 70 F 125 psi
- Safety Factor 3:1
- Hose Fitting B Material Brass
- Hose Fitting B Type MNPT
- Hose Fitting B Size 3/8 in
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.20
/ EACH
Related Products
-
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.12
/ EACH