!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COIL FRAMING NAIL, STEEL, COATED, 3.25 IN

COIL FRAMING NAIL, STEEL, COATED, 3.25 IN

STANLEY BOSTITCH

COIL FRAMING NAIL, STEEL, COATED, 3.25 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COIL FRAMING NAIL, STEEL, COATED, 3.25 IN

COIL FRAMING NAIL, STEEL, COATED, 3.25 IN

STANLEY BOSTITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.66 / BOX of 4500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STBAC12DS
  • Mfr. Model # AC12DS
  • UNSPSC # 31162000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

Stanley-Bostitch, Round Head Style, 15 Collation Angle (Deg), Collation Type Wire Weld, Shank Dia. (In.) 0.120, 11 Gauge, Length (In.) 3-1/4, Diamond Point Type, Screw Shank, Steel, Coated Finish, Coil Quantity 300, For Use With N80CB, N89C

Technical Specs

  • ItemCoil Framing Nail
  • Product TypeCoil Nails
  • FinishCoated
  • Collation TypeWire
  • For Use WithN80CB, N89C
  • Gauge 11 ga
  • Material Steel
  • Point Type Blunt
  • Collation Angle 15 Degrees
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list