!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COIL BOLT, ½"-6 THREAD SIZE, 2 IN FASTENER L, STEEL, GRADE 2, PLAIN FINISH, 10 PK

COIL BOLT, ½"-6 THREAD SIZE, 2 IN FASTENER L, STEEL, GRADE 2, PLAIN FINISH, 10 PK

APPROVED VENDOR

COIL BOLT, ½"-6 THREAD SIZE, 2 IN FASTENER L, STEEL, GRADE 2, PLAIN FINISH, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COIL BOLT, ½"-6 THREAD SIZE, 2 IN FASTENER L, STEEL, GRADE 2, PLAIN FINISH, 10 PK

COIL BOLT, ½"-6 THREAD SIZE, 2 IN FASTENER L, STEEL, GRADE 2, PLAIN FINISH, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.44 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5TJF2
  • Mfr. Model # 264012G
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Product Details

This coil bolt is made of Grade 2 steel and has a bright (uncoated) finish. In addition, it features self-cleaning threads, wide thread with a rounded root form. It meets the standards for ASTM A307 material quality and ASME B18.2.1 dimensional standards.

Technical Specs

  • ItemCoil Bolt
  • Thread StylePartially Threaded
  • Fastener Length2 in
  • Head Width3/4 in
  • Dimensional StandardsASME B18.2.1
  • System of MeasurementInch
  • Material Grade/ClassGrade 2
  • Thread DirectionRight Hand
  • Drive TypeHex
  • Head TypeHex
  • Overall Length2 in
  • Screw Size1/2 in
  • Thread Size 1/2"-13
  • Minimum Thread Length 2 in
  • Head Height 11/32 in
  • Finish Bright (Uncoated)
  • Tensile Strength 60,000 psi
  • Material Steel
  • Thread Type Coarse
  • Bolt Type Hex Head Coil Bolt
  • Features Self-Cleaning Threads, Wide Thread with a Rounded Root Form
  • Material Quality Standards ASTM A307
  • Rockwell Hardness B69
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list