JOBBER LENGTH DRILL BIT, 2.7MM DRILL BIT SIZE, 33MM FLUTE L, 61MM OVERALL L, COBALT
JOBBER LENGTH DRILL BIT, 2.7MM DRILL BIT SIZE, 33MM FLUTE L, 61MM OVERALL L, COBALT
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This jobber length drill bit is made of cobalt and has a 3/32 inch diameter shank. It is not rated for any standards. This jobber length drill bit has a straw/bronze finish, and has metric measurements. It is non-coolant through with a 61mm length. Plus it has one 33mm spiral flutes, a straight shank, and a 135 Degrees split point drill point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.1063
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 1
Maximum Drilling Depth 33 mm
Shank Type - Machining Straight
Overall Length 61.00 mm
Drill Point Length 135
Standards Not Rated
Drill Bit Size 2.70 mm
Measurement System Metric
Finish - Machining Straw/Bronze
Drill Bit Point Type Split Point
Flute Type Spiral
Flute Length 33.00 mm
Cutting Direction Right Hand
Shank Dia. 3/32 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Country of Origin China
(subject to change)