!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COAXIAL CRIMPER,MULTI FUNCTION,STRI

COAXIAL CRIMPER,MULTI FUNCTION,STRI

IDEAL

COAXIAL CRIMPER,MULTI FUNCTION,STRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COAXIAL CRIMPER,MULTI FUNCTION,STRI

COAXIAL CRIMPER,MULTI FUNCTION,STRI

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LH74
  • Mfr. Model # 30-503
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • ItemCrimper
  • Crimping CapacityRG-59, RG-6
  • Compatible Terminal TypeCoaxial Cable
  • Maximum Compatible Wire Size18 AWG
  • Tool Length13 in
  • Includes Wire StripperNo
  • AdjustabilityManual
  • FeaturesInterchangeable Dies
  • Grip StyleDeluxe Cushion
  • Includes Crimping DieNo
  • Ratcheting MechanismYes
  • Crimper Style Ratchet Crimper
  • Compatible Connector Type F-Connectors
  • Minimum Compatible Wire Size 18 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter No
  • Insulated No
  • Body Material Steel
  • Compatible Cable Type RG59, RG6
  • Includes 30-506 Crimpmaster(TM) Frame, RG59/6/6
  • Primary Crimping Application Voice and Data Cable
  • Replacement Die Part Number None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list