COAX CABLE STRIPPER, 0.27 IN TO 0.27 IN, RG-59/6, FOR RG-59/RG-6 CABLE DESIGNATION, CUT, UST-1596
COAX CABLE STRIPPER, 0.27 IN TO 0.27 IN, RG-59/6, FOR RG-59/RG-6 CABLE DESIGNATION, CUT, UST-1596
JONARD TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This coax cable stripper has a length of 4¾ inch, plus it weighs 0.2 pounds and is not insulated. The handle has a standard style/type. It features hook and loop strip, large finger loop and meets the standards for CATV. In addition, it is made of carbon steel, plastic, and is not tether ready with a standard cushion grip. This coax cable stripper is designed for: stripping.
Technical Specs
Item Coax Cable Stripper
Type Electrical Cable Strippers
Cutting Capacities RG59/7
Grip Style Standard Cushion
Tool Functions Cut
Application Stripping
Body Material Plastic
Overall Length 4 3/4 in
Tether Ready Not Tether Ready
Stripping Capacity- Cable RG-59/6
For Wire/Cable Type Coax Cable
Handle Style Standard
Adjustment Mechanism None
Insulated Not Insulated
Blade Material Carbon Steel
Features Hook and Loop Strip, Large Finger Loop
Standards CATV
Weight 0.2 lb
Country of Origin Taiwan
(subject to change)
Alternate Products
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.52
/ each