!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATING EPOXY WB STONE GRAY KIT

COATING EPOXY WB STONE GRAY KIT

RUST-OLEUM

COATING EPOXY WB STONE GRAY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATING EPOXY WB STONE GRAY KIT

COATING EPOXY WB STONE GRAY KIT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.86 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM248285
  • Mfr. Model # 248285
  • UNSPSC # 23153508
  • CATALOGUE PAGE # 808
  • Shipping Weight 12.5 lbs

Product Details

High performance water-based, zero VOC, zero HAP's, no solvent odor industrial/commercial coating for occupied spaces. Fast dry to the touch and recoat. Green Seal certified and contributed to all LEED credits for indoor air quality. Easy to mix and use kit for walls, equipment and more. Excellent chemical, impact and abrasion resistance. Spray brush or roll on walls, equipment, rails and more. Perfect for schools, hospitals, correction facilities, commercial/retail, hotels, food and beverage pl

Technical Specs

  • ItemEpoxy Activator and Finish Kit
  • Coating TypeEpoxy Coating
  • Series NumberSierra S60
  • Coating ApplicationLow VOC
  • Surface TextureRough, Smooth
  • FinishHigh Gloss
  • Dry Time3 to 24 hr
  • VOC ContentLess Than 50 g/L
  • Colour FamilyGrays
  • Cure Time72 hr
  • Activator RequiredYes
  • Compatible ActivatorEpoxy Activator
  • Exposure ConditionsModerate
  • IncludesActivator, Base
  • Maximum Temperature Resistance250 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Resin TypeWater Based Epoxy
  • SheenHigh Gloss
  • System SeriesS60
  • Activator, Base, Paint or Primer Activator, Base
  • Number of Components 2-Step System
  • Formulation Water Based Epoxy
  • Base Type Water
  • Surface Material Concrete, Masonry, Metal, Steel, Wood
  • Colour Stone Gray
  • Coverage Area 230 to 340 sq ft/gal
  • Container Size 1 gal
  • Container Type Box
  • Activator Properties None
  • Application Method Brush, Roller, Spray
  • Dry Time to Recoat 1 to 3 hr
  • For Use With 248284
  • Maximum Application Temperature 100 Degrees F
  • Mildew Resistant No
  • Primer Required Yes
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant
  • Shelf Life 3 yr
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list