!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), FOAM, PVC, DIPPED PALM, ANSI ABRASION LEVEL 4, NYLON, 15 GA

COATED GLOVES, S (7), FOAM, PVC, DIPPED PALM, ANSI ABRASION LEVEL 4, NYLON, 15 GA

CONDOR

COATED GLOVES, S (7), FOAM, PVC, DIPPED PALM, ANSI ABRASION LEVEL 4, NYLON, 15 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), FOAM, PVC, DIPPED PALM, ANSI ABRASION LEVEL 4, NYLON, 15 GA

COATED GLOVES, S (7), FOAM, PVC, DIPPED PALM, ANSI ABRASION LEVEL 4, NYLON, 15 GA

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.13 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UP91
  • Mfr. Model # 48UP91
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.118 lbs

Product Details

These black Condor coated gloves are size small and are made with foam nylon. In addition, they have a PVC coating, ANSI/ISEA 105 2005, CE, EN388 stitching, and coated thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 1. They are full-finger and have a knit cuff. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105 2005, CE, EN388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length9 in
  • Glove Lining MaterialNylon
  • Minimum TemperatureNot Rated
  • Glove FeaturesSeamless Knit
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold As7
  • ANSI/ISEA Puncture Force1
  • ANSI/ISEA Puncture Level1
  • Grip Coating ColourGlove
  • ANSI/ISEA Cut Level A1
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Glove Insulation Material Foam
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material PVC
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour Black
  • Reflective Backing No
  • Colour Black
  • Grip Coating Material General Purpose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list