!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL (10), SANDY, PVC DOUBLE DIPPED, COTTON JERSEY, 63 MIL

COATED GLOVES, XL (10), SANDY, PVC DOUBLE DIPPED, COTTON JERSEY, 63 MIL

CONDOR

COATED GLOVES, XL (10), SANDY, PVC DOUBLE DIPPED, COTTON JERSEY, 63 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), SANDY, PVC DOUBLE DIPPED, COTTON JERSEY, 63 MIL

COATED GLOVES, XL (10), SANDY, PVC DOUBLE DIPPED, COTTON JERSEY, 63 MIL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.77 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2YEP6
  • Mfr. Model # 2YEP6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

These black Condor coated gloves are size X-large and are made with cotton jersey. In addition, they have a PVC coating and are rated ANSI/ISEA Cut Level. They are full-finger, have a knit cuff, and are silicone-free.

Technical Specs

  • ItemCoated Glove
  • Glove StyleCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation MaterialFleece
  • Palm TypeCoated
  • Double-DippedYes
  • Glove Coating MaterialPVC
  • Includes Finger FourchettesNo
  • Base Coating CoverageFull
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight52 g/sq m
  • Size- AlphaXL
  • Glove ConstructionCut and Sewn
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Glove FeaturesSilicone-Free
  • Thickness63 mil
  • Silicone-FreeYes
  • Sold AsPair
  • ColourBlack
  • Hem Style Finished
  • Knit Material Cotton Jersey
  • Hand Protection Style Glove
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Full
  • Size- Numeric 10
  • Glove Length 10.25 in
  • Glove Lining Material Cotton
  • Glove Coating Finish Sandy
  • Reversible No
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level Not Rated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list